Shop All Recessed Lighting Kits
Westgate
Power and CCT Adjustable Commercial Recess Light & Ring Set, Black Trim, 4 inch
Mfr # CRLE4-TRM-BK
Zoro # G011647567
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.48 in
- Finish Black
- Length 23.74 in
- Height 47.72 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # CRLE4-TRM-BK
- Zoro # G011647567
- UPC # 845060089851
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 1.48 in |
Length | 23.74 in |
Height | 47.72 in |
Details
Finish | Black |
Color | Black |
Item | Outdoor Wall Sconce |
Description
- •4” Smooth Recessed Trim for CRLE4 Recessed Lighting - Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 60par38/h/fl25 120v replacement light bulb lamp (60PAR38/H/FL25 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Duralamp Gr8/2pin/28w/35k replacement light bulb lamp (GR8/2PIN/28W/35K DURALAMP)
- ELCO LIGHTING Deep Mount Aluminum Channel (EUD32-8)
- SYLVANIA RT8/10/TRIMEXT (75083)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 4-Pack (LR23795-4PK)
- Westgate Recessed Lighting Kits