Shop All Under Cabinet Lighting
Westgate
PL12S-50K-WH12V LARGE SQR SLIM PUCK LIGHT, ETL, 3000K, WHITE
Mfr # PL12S-50K-WH
Zoro # G202631467
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 230LM
- Voltage 12VAC
- Color White
- Material Durable Polycarbonate Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # PL12S-50K-WH
- Zoro # G202631467
- UPC # 845060026849
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 230LM |
Voltage | 12VAC |
Color | White |
Material | Durable Polycarbonate Housing |
Description
Linkable
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge-240-rs-mv-n (GE-240-RS-MV-N GE GENERAL ELECTRIC G.E)
- KEYSTONE DirectDrive T8 LED Tube, KT-LED25T8-48G-850-DX2 25PK (KT-LED25T8-48G-850-DX2)
- GE LAMPS GE LIGHTING 15W, A15 Incandescent Light Bulb (15A/W -120V)
- COLUMBIA LIGHTING Mounting Hook, For High Bay Luminaires (HOOKLOOP)
- WESTGATE PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12ADJ-30K-WH)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261B)
- GE Dimmable Light Fixture 36", Direct Wire (29435)
- ELCO LIGHTING Slim Line T5 Fluorescent Undercabinet and Cove Light (EUS24W)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL32)
- Westgate Under Cabinet Lighting