Shop All Under Cabinet Lighting
Westgate
PL12S-30K-WH12V LARGE RND SLIM PUCK LIGHT, ETL, 4000K, WHITE
Mfr # PL12S-30K-WH
Zoro # G702631455
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 230LM
- Voltage 12VAC
- Material Durable Polycarbonate Housing
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # PL12S-30K-WH
- Zoro # G702631455
- UPC # 845060026788
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 230LM |
Voltage | 12VAC |
Material | Durable Polycarbonate Housing |
Color | White |
Description
Linkable
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21257)
- SIMPLE DESIGNS Petite Mid Century Table Lamp, Light Wood and White (LT2078-LWW)
- FEIT ELECTRIC LED A19 E26 BW 60W 1PK (OM60930CA10KGAR)
- ILC Replacement for Sterilight S463rl replacement light bulb lamp (S463RL STERILIGHT)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- GE GE Premium LED Light Fixture, Plug-In, Linkable, 12in (38845-T1)
- GE Light Fixture CCT 12", Direct Wire (34286)
- LEDU Under-Cabinet Fluorescent Fixture, White (L9011)
- ETI Linkable Under Cabinet Light, LED, 18" (54195112)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS28L)
- Westgate Under Cabinet Lighting