Shop All Under Cabinet Lighting
Westgate
PL12R-50K-WH12V LARGE RND SLIM PUCK LIGHT, ETL, 3000K, WHITE
Mfr # PL12R-50K-WH
Zoro # G802631324
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 230LM
- Voltage 12VAC
- Material Durable Polycarbonate Housing
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # PL12R-50K-WH
- Zoro # G802631324
- UPC # 845060026719
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 230LM |
Voltage | 12VAC |
Material | Durable Polycarbonate Housing |
Color | White |
Description
Linkable
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT 3-Mode Rechargeable LED 350 Lumen Pencil Flashlight with 4x Zoom Projector (1007532)
- PELICAN Flashlight Wand, Black, Use w/7600 Series (7607)
- PELICAN Mini Flashlight, General Purpose, 16 lm (1810)
- ILB GOLD Bulb, Infrared / Heat /Ir Sk15, Replacement For Donsbulbs, Qih240-500/Zd (QIH240-500/ZD)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- WESTGATE PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12ADJ-30K-WH)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89800AL)
- ELCO LIGHTING Slim Line T5 Fluorescent Undercabinet and Cove Light (EUS24W)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS8L)
- ELCO LIGHTING Mini Undercabinet Puck Light Accessories (DRV12V30W)
- Westgate Under Cabinet Lighting