Shop All Under Cabinet Lighting
Westgate
PL12R-30K-WH24WV 24WW PLUG-IN DRIVER FOR PUCK/STRIP LIGHTS, BLACK
Mfr # PL12R-30K-WH
Zoro # G802631362
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 230LM
- Voltage 12VAC
- Color White
- Material Durable Polycarbonate Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # PL12R-30K-WH
- Zoro # G802631362
- UPC # 845060026696
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 230LM |
Voltage | 12VAC |
Color | White |
Material | Durable Polycarbonate Housing |
Description
Linkable
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pentair 522636 replacement light bulb lamp (522636 PENTAIR)
- LEDLENSER Ledlenser Charging Station Type A (880600)
- ILC Replacement for Cnlight Zw6s15wz212 replacement light bulb lamp (ZW6S15WZ212 CNLIGHT)
- ILC Replacement for Sony Cpj-100 replacement light bulb lamp (CPJ-100 SONY)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- WESTGATE PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12ADJ-30K-WH)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL42-3)
- ETI Uncabinet Lighting, Linkable, 24" (53504111)
- STEGO 11W 24-48V-DC LIGHT FIXTURE (SL025 02525.0-00)
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261B)
- Westgate Under Cabinet Lighting