Shop All Under Cabinet Lighting
Westgate
PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK
Mfr # PL12ADJ-30K-WH
Zoro # G002631360
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 250LM
- Voltage 12VAC
- Material Durable Polycarbonate Housing
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # PL12ADJ-30K-WH
- Zoro # G002631360
- UPC # 845060026900
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 250LM |
Voltage | 12VAC |
Material | Durable Polycarbonate Housing |
Color | White |
Description
Linkable
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 5-6IN DIMMABLE RECESSED (LEDR56/927CA)
- ILC Replacement for Sylvania M250/super5-kit (M250/SUPER5-KIT SYLVANIA)
- LEVITON FLUORESCENT LAMPS SLMLN PLNGR LAMPHOLDER BULK (516)
- ZORO SELECT General Purpose Lantern, LED, Yellow (4FZK4)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- DALS 18 Inch CCT Hardwired Linear Under Cabinet Light (9018CC-WH)
- GE Light Fixture CCT 24", Direct Wire (34290)
- ELCO LIGHTING Undercabinet Pucks, Aster™ Mini Slim Square LED Puck Light (E251N)
- DALS 48 Inch CCT PowerLED Linear Under Cabinet Light (6048CC)
- GE Light Fixture CCT 12", Direct Wire (34286)
- Westgate Under Cabinet Lighting