Shop All Under Cabinet Lighting
Westgate
PL120ADJ-50K-WH120V ADJ. SLIM PUCK LIGHT, ETL, 5000K, BLACK
Mfr # PL120ADJ-50K-WH
Zoro # G902631194
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 250LM
- Voltage 120V
- Color White
- Material Durable Polycarbonate Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # PL120ADJ-50K-WH
- Zoro # G902631194
- UPC # 845060054392
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 250LM |
Voltage | 120V |
Color | White |
Material | Durable Polycarbonate Housing |
Description
Surface or Recessed Mount Available in three colors: white, nickel, black Durable polycarbonate housing Clear acrylic lens with internal driver Working voltage: 120V AC Includes 6FT. power cord with 15A plug (120V)and rotary switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LED Lamp, Mini, T6, E12, White (L2012CS-W)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. GT2U MV (L2GT82 A12 WWGR)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 150 lm (68760)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUF5)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- WESTGATE PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12ADJ-30K-WH)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- DABMAR LIGHTING Fixture, Undercabinet, 13", 3.6W, LED (DUF-36/LED)
- ETI Linkable Under Cabinet Light, LED, 18" (54195112)
- ELCO LIGHTING Lens for EUN Series 5 wide T5 Fluorescent Undercabinet Lights" (EUL21)
- ETI Uncabinet Lighting, Linkable, 24" (53504111)
- Westgate Under Cabinet Lighting