Shop All Under Cabinet Lighting
Westgate
PL120ADJ-50K-BN120V ADJ. SLIM PUCK LIGHT, ETL, 4000K, WHITE
Mfr # PL120ADJ-50K-BN
Zoro # G102631123
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 250LM
- Voltage 120V
- Material Durable Polycarbonate Housing
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # PL120ADJ-50K-BN
- Zoro # G102631123
- UPC # 845060054385
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 250LM |
Voltage | 120V |
Material | Durable Polycarbonate Housing |
Color | Bronze |
Description
Surface or Recessed Mount Available in three colors: white, nickel, black Durable polycarbonate housing Clear acrylic lens with internal driver Working voltage: 120V AC Includes 6FT. power cord with 15A plug (120V)and rotary switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE CSL-4FT-40W-35K-DLED COMMERCIAL RECESSED LIGHT HOUSINGS (CSL-4FT-40W-35K-D)
- ILC Replacement for Pelican Water Puv-7 replacement light bulb lamp (PUV-7 PELICAN WATER)
- ILC Replacement for Grainger 6vk32 replacement light bulb lamp (6VK32 GRAINGER)
- COAST CUTLERY LED Headlamp, Dual Color, 540 lm (FL85)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- HALO Halo 3003008 Dusk to Dawn Hardwired LED Area Light; Gray (3003008)
- ACCESS LIGHTING InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic (783LEDSTR-ALU)
- ETI Uncabinet Lighting, Linkable, 24" (53504111)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL24)
- STEGO 11W 24-48V-DC LIGHT FIXTURE (SL025 02525.0-00)
- Westgate Under Cabinet Lighting