Shop All Under Cabinet Lighting
Westgate
PL120ADJ-50K-BK120V ADJ. SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL
Mfr # PL120ADJ-50K-BK
Zoro # G602631142
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 250LM
- Voltage 120V
- Color Black
- Material Durable Polycarbonate Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # PL120ADJ-50K-BK
- Zoro # G602631142
- UPC # 845060054378
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 250LM |
Voltage | 120V |
Color | Black |
Material | Durable Polycarbonate Housing |
Description
Surface or Recessed Mount Available in three colors: white, nickel, black Durable polycarbonate housing Clear acrylic lens with internal driver Working voltage: 120V AC Includes 6FT. power cord with 15A plug (120V)and rotary switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Lantern, LED, Yellow (4FZK4)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5BZ)
- ILC Replacement for Light Bulb / Lamp 28V 25W replacement light bulb lamp (28V 25W LIGHT BULB / LAMP)
- TCP LED, 12W, DIM, 27KNFL, PAR, 30, Narrow Flood (LED12P30D27KNFL)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- WESTGATE PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12ADJ-30K-WH)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- FULCRUM 30010-301 Light Tap Stick On S (30010-301)
- ETI Linkable Under Cabinet Light, LED, 18" (54195112)
- AMAX LIGHTING LED Puck Light, 12W, 2 5/8"x0.83", Wht, PK3 (3580LED-PL3WHT)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL32-3)
- Westgate Under Cabinet Lighting