Shop All Under Cabinet Lighting
Westgate
PL120ADJ-40K-WH120V ADJ. SLIM PUCK LIGHT, ETL, 4000K, BLACK
Mfr # PL120ADJ-40K-WH
Zoro # G302631206
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 250LM
- Voltage 120V
- Material Durable Polycarbonate Housing
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # PL120ADJ-40K-WH
- Zoro # G302631206
- UPC # 845060054330
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 250LM |
Voltage | 120V |
Material | Durable Polycarbonate Housing |
Color | White |
Description
Surface or Recessed Mount Available in three colors: white, nickel, black Durable polycarbonate housing Clear acrylic lens with internal driver Working voltage: 120V AC Includes 6FT. power cord with 15A plug (120V)and rotary switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO 10999 (10999)
- ILC Replacement for Astron Dental Corp Curing Unit replacement light bulb lamp (CURING UNIT ASTRON DENTAL CORP)
- SATCO 8W A19 LED Lamp, Clear, 2700K, Medium Base, 120V, 4-Pack, 4PK (S12462)
- ILC Replacement for Norman Lamps Qlv-1-12 Inches (QLV-1-12` NORMAN LAMPS)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- HALO Halo 3003008 Dusk to Dawn Hardwired LED Area Light; Gray (3003008)
- DABMAR LIGHTING Fixture, Undercabinet, 13", 3.6W, LED (DUF-36/LED)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL21)
- GE Light Fixture, Basic LED Plugin, 22" (26536)
- ELCO LIGHTING Slim Line T5 Fluorescent Undercabinet and Cove Light (EUS24W)
- Westgate Under Cabinet Lighting