Shop All Under Cabinet Lighting
Westgate
PL120ADJ-3KIT-30K-BN4W 275LM 3000K PLASTIC WHITE 1LIGHT
Mfr # PL120ADJ-3KIT-30K-BN
Zoro # G102631048
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 250LM
- Voltage 120V
- Material Durable Polycarbonate Housing
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # PL120ADJ-3KIT-30K-BN
- Zoro # G102631048
- UPC # 845060054309
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 250LM |
Voltage | 120V |
Material | Durable Polycarbonate Housing |
Color | Bronze |
Description
Surface or Recessed Mount Available in three colors: white, nickel, black Durable polycarbonate housing Clear acrylic lens with internal driver Working voltage: 120V AC Includes 6FT. power cord with 15A plug (120V)and rotary switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Remote Head (CIRD)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Hikari, J 130V 100W 78mm (J 130V 100W 78MM)
- ILC Replacement for HIGH PRESSURE SODIUM 400W S51 (400W S51 HIGH PRESSURE SODIUM)
- ELCO LIGHTING Single Circuit Track (EP008W)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- DALS 18 Inch CCT Hardwired Linear Under Cabinet Light (9018CC-WH)
- ELCO LIGHTING Slim Line T5 Fluorescent Undercabinet and Cove Light (EUS24W)
- GE Dimmable Light Fixture 36", Direct Wire (29435)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL21)
- GE Light Fixture CCT 24", Direct Wire (34290)
- Westgate Under Cabinet Lighting