Shop All Under Cabinet Lighting
Westgate
PL120ADJ-30K-WH120V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK
Mfr # PL120ADJ-30K-WH
Zoro # G602631166
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 250LM
- Voltage 120V
- Color White
- Material Durable Polycarbonate Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # PL120ADJ-30K-WH
- Zoro # G602631166
- UPC # 845060054118
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 250LM |
Voltage | 120V |
Color | White |
Material | Durable Polycarbonate Housing |
Description
Surface or Recessed Mount Available in three colors: white, nickel, black Durable polycarbonate housing Clear acrylic lens with internal driver Working voltage: 120V AC Includes 6FT. power cord with 15A plug (120V)and rotary switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 21 W, T5, Miniature Bi-Pin (G5) (FP21/841/ECO)
- SIGNIFY LED, 33 W, T8, Single Pin (Fa8) (33T8/COR/96-840/MF44/G/FA8 10/1)
- WESTINGHOUSE Pendant 60W Iron Hill 12In Broad Galvanized Steel Shade (6354600)
- ILC Replacement for Kino FLO Diva 400 replacement light bulb lamp (DIVA 400 KINO FLO)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- WESTGATE PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12ADJ-30K-WH)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- STEGO 11W 24-48V-DC LIGHT FIXTURE (SL025 02525.0-00)
- DALS 48 Inch CCT PowerLED Linear Under Cabinet Light (6048CC)
- GE GE Premium LED Light Fixture, Plug-In, Linkable, 12in (38845-T1)
- ELCO LIGHTING Lens for EUN Series 5 wide T5 Fluorescent Undercabinet Lights" (EUL21)
- Westgate Under Cabinet Lighting