Shop All Under Cabinet Lighting
Westgate
PL12-50K-BK12V SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL
Mfr # PL12-50K-BK
Zoro # G202630910
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 120LM
- Voltage 12VAC
- Material Durable Polycarbonate Housing
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # PL12-50K-BK
- Zoro # G202630910
- UPC # 845060026566
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 120LM |
Voltage | 12VAC |
Material | Durable Polycarbonate Housing |
Color | Black |
Description
Linkable
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 40 W A15 Appliance Incandescent Bulb E26 (Medium) Warm White (04001)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F48T12/CW/HO ALTO 15PK)
- AMERICAN LIGHTING Trulux RGB+TW LED Tape Light IP54 13.1' 24V, SPTL-RGBTW (SPTL-RGBTW)
- HYGRADE 175W ED17 HID Light Bulb - Medium Base - Clear Finish (S5863)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL21)
- LEDU Under-Cabinet Fluorescent Fixture, White (L9011)
- ELCO LIGHTING Slim Line T5 Fluorescent Undercabinet and Cove Light (EUS24W)
- ETI Linkable Under Cabinet Light, LED, 18" (54195112)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL42)
- Westgate Under Cabinet Lighting