Shop All Under Cabinet Lighting
Westgate
PL12-40K-WH12V SLIM PUCK LIGHT, ETL, 4000K, BLACK
Mfr # PL12-40K-WH
Zoro # G902630890
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 120LM
- Voltage 12VAC
- Color White
- Material Durable Polycarbonate Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # PL12-40K-WH
- Zoro # G902630890
- UPC # 845060026528
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 120LM |
Voltage | 12VAC |
Color | White |
Material | Durable Polycarbonate Housing |
Description
Linkable
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Deltona Del-00074 (DEL-00074 DELTONA)
- LITHONIA LIGHTING LED Recessed Troffer, 53W, 6169 lm, 80 CRI (2BLT4R 60L ADP EZ1 LP835)
- ILC Replacement For LIGHT BULB LAMP, ROBT RSO226CQ120 (ROBT RSO226CQ120)
- JESCO 12 ft Power Cord for SG-LED/SGA-LED (SG-PC144-W)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- WESTGATE PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12ADJ-30K-WH)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS21L)
- DABMAR LIGHTING Fixture, Undercabinet 16.5", 1.6W (DUF-33/LED)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL24)
- DABMAR LIGHTING Fixture, Undercabinet, Power Cord (DUF-CORD)
- Westgate Under Cabinet Lighting