Shop All Under Cabinet Lighting
Westgate
PL12-40K-BN12V KIT SLIM PUCK LIGHT, ETL, 5000K, WHITE, PK 3
Mfr # PL12-40K-BN
Zoro # G202630873
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 120LM
- Voltage 12VAC
- Color Brushed Nickel
- Material Durable Polycarbonate Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # PL12-40K-BN
- Zoro # G202630873
- UPC # 845060026580
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 120LM |
Voltage | 12VAC |
Color | Brushed Nickel |
Material | Durable Polycarbonate Housing |
Description
Linkable
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Silver 6 in. W Aluminum Recessed Lighting Housing (H7ICT)
- ELCO LIGHTING 6 Adjustable Sloped Baffle with Socket Bracket Trim" (EL622KBZ)
- FEIT ELECTRIC A19 E26 Medium LED Dusk to Dawn Bulb Tunable WhiteColor Changing 60 Watt Equivalenc (OM603CCTCADDLDI)
- LUMAPRO LUMAPRO 14W, S8 Miniature Incandescent Bulb (306-1PK)
- WESTGATE PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12ADJ-30K-WH)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- ELCO LIGHTING Undercabinet Pucks, Aster™ Mini Super Slim Round LED Puck Light (E252N)
- ETI Linkable Under Cabinet Light, LED, 18" (54195112)
- ACCLAIM LIGHTING Under Cabinet LED Light, Bronze, 22" (LEDUC22BZ)
- MAXIM CounterMax MX-L120-LO 1-Light 2" Wide White Under Cabinet (89901WT)
- Westgate Under Cabinet Lighting