Shop All Under Cabinet Lighting
Westgate
PL12-3KIT-50K-WH12V KIT SLIM PUCK LIGHT, ETL, 5000K, BLACK, PK 3
Mfr # PL12-3KIT-50K-WH
Zoro # G302630896
product price: $66.95
/pk 3, $22.32/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 120LM
- Voltage 12VAC
- Material Durable Polycarbonate Housing
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # PL12-3KIT-50K-WH
- Zoro # G302630896
- UPC # 845060026627
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 120LM |
Voltage | 12VAC |
Material | Durable Polycarbonate Housing |
Color | White |
Description
Linkable
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G18 1/2 Incandescent - Gloss White - 1500 Hours - 160L - Medium Base - 120V (S3827)
- LITHONIA LIGHTING Replacement Lens, F/8 ft. DMW Series (DDM96)
- ILC Replacement For ULTRAVIOLET DEVICES, G20T10 (G20T10)
- LUMAPRO LUMAPRO 2.7W, G3 1/2 Miniature Incandescent Light Bulb (1445-2PK)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- WESTGATE PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12ADJ-30K-WH)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261B)
- LUMAPRO Under Cabinet Fixture, 8 Watts, 120 V (23NU65)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL42)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL32-3)
- Westgate Under Cabinet Lighting