Shop All Under Cabinet Lighting
Westgate
PL12-3KIT-30K-WH12V KIT SLIM PUCK LIGHT, ETL, 3000K, BLACK, PK 3
Mfr # PL12-3KIT-30K-WH
Zoro # G902631262
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 120LM
- Voltage 12VAC
- Material Durable Polycarbonate Housing
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # PL12-3KIT-30K-WH
- Zoro # G902631262
- UPC # 845060026603
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 120LM |
Voltage | 12VAC |
Material | Durable Polycarbonate Housing |
Color | White |
Description
Linkable
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Ultra HD Series 3AAA Twist Flashlight/Area Light (41-4347)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 7 1/2"), 13"OD x 3 1/2"ID x 1 1/4"P (CMP13TRDST)
- ILC Replacement for TCP 4g2514 replacement light bulb lamp (4G2514 TCP)
- ILC Replacement for GE General Electric G.E F36bx/830 replacement light bulb lamp (F36BX/830 GE GENERAL ELECTRIC G.E)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- WESTGATE PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12ADJ-30K-WH)
- ELCO LIGHTING Mini Undercabinet Puck Light Accessories (DRV12V30W)
- ELCO LIGHTING Lens for EUN Series 5 wide T5 Fluorescent Undercabinet Lights" (EUL21)
- DALS 18 Inch CCT Hardwired Linear Under Cabinet Light (9018CC-WH)
- ELCO LIGHTING Slim Line T5 Fluorescent Undercabinet and Cove Light (EUS24W)
- Westgate Under Cabinet Lighting