Shop All Under Cabinet Lighting
Westgate
PIR Sensor, Auto On/Off When Dark and Movement, Max 24W in 12V or 36W in 24V, 6.4 Ft Range, 120D
Mfr # UCW12WW
Zoro # G702631448
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 250LM
- Voltage 12VDC
- Material Extruded Aluminum Housing
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # UCW12WW
- Zoro # G702631448
- UPC # 845060038514
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 250LM |
Voltage | 12VDC |
Material | Extruded Aluminum Housing |
Color | White |
Description
Requires plug-in electronic or hard wired magnetic drivers
Ultra-low profile only 1/4" deep
Extruded aluminum housing with white
powder coat finish
Polycarbonate end caps with universal feed
thru mono-pin receptacle
Smooth white acrylic lens (.125" thickness)
No lamp imaging
Highly efficient SMD 3528 chip technology
Integral switch, push on push off
Mounting hardware and coupler included
Working voltage: 12V DC driver required
Suitable for interior applications only
Ambient temperature rating: - 20°C (4°F) to
+ 40°C (104°;F)
Very low profile, easy to install, cool to the touch
High brightness with excellent color rendition
and years of maintenance free operation
Wide selection of mounting hardware, accessories and LED drivers
Ultra-low profile only 1/4" deep
Extruded aluminum housing with white
powder coat finish
Polycarbonate end caps with universal feed
thru mono-pin receptacle
Smooth white acrylic lens (.125" thickness)
No lamp imaging
Highly efficient SMD 3528 chip technology
Integral switch, push on push off
Mounting hardware and coupler included
Working voltage: 12V DC driver required
Suitable for interior applications only
Ambient temperature rating: - 20°C (4°F) to
+ 40°C (104°;F)
Very low profile, easy to install, cool to the touch
High brightness with excellent color rendition
and years of maintenance free operation
Wide selection of mounting hardware, accessories and LED drivers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F35w/t5/850/eco replacement light bulb lamp (F35W/T5/850/ECO GE GENERAL ELECTRIC G.E)
- COLUMBIA LIGHTING LED 4 ft. Wraparound Fixture, 4500 lm, 37W (CWP4-4040)
- FEIT ELECTRIC LED FLT PNL LGT FTR 4""W (74204/CA)
- LUMAPRO Black No Led Industrial Handheld Flashlight, 640 lm (49XX84)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- WESTGATE PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12ADJ-30K-WH)
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261B)
- ELCO LIGHTING Lens for EUN Series 5 wide T5 Fluorescent Undercabinet Lights" (EUL21)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS14L)
- GE Dimmable Light Fixture 12", Direct Wire (26763)
- Westgate Under Cabinet Lighting