Shop All LED Outdoor Lighting
Westgate
OUTDOOR LIGHTING
Mfr # LWP2-80CW
Zoro # G302638328
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 80W
- Lumens 9000LM
- Color Dark Bronze
- Voltage 120-277V
- CRI >80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LWP2-80CW
- Zoro # G302638328
- UPC # 845060002522
- Country of Origin Unknown
- Category LED Outdoor Lighting
Details
Watts | 80W |
Lumens | 9000LM |
Color | Dark Bronze |
Voltage | 120-277V |
CRI | >80 |
Material | Die-Cast Aluminum With Powder Coat Finish |
Description
Full cutoff optics, dark sky compliant
Die-cast aluminum with powder coat finish
(Dark Bronze)
Philips lumileds lexeon 3030 high flux LED
TIR optic lens - TYPE II
120~277V
Includes mounting hardware
Redesigned for high-performance LED
CRI: >80
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Die-cast aluminum with powder coat finish
(Dark Bronze)
Philips lumileds lexeon 3030 high flux LED
TIR optic lens - TYPE II
120~277V
Includes mounting hardware
Redesigned for high-performance LED
CRI: >80
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED HILM A23 E26 300W DL (C4000/5K/LEDG2)
- WESTEK Westek 3002947 Automatic Plug-in Aria Curved & Directional LED Night Light (3002947)
- KOEHLER BRIGHTSTAR Yellow No 325 lm lm (60160)
- STREAMLIGHT ProTac w/WHITE LED LIGHTINCL 2AA (SR88033)
- WESTGATE LRS-F-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-F-MCT-C90-MGBR)
- WESTGATE PML-MCT-BK6-PORT SPLITTER FOR 12V SLIM PUCK SERIES, BLACK (PML-MCT-BK)
- WESTGATE SL-20W-50K-WH-P2 x 10W LAMPS, 1300LM, 5000K CW, WHITE HOUSING, W/ 100º BEAM (SL-20W-50K-WH-P)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- WESTGATE LRS-G-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-G-MCT-C90-MGBR)
- WESTGATE PT3-180Double in-line bullhorn at 180 Degree H1.09FT, 3Ft Wide Square Adapter (PT3-180)
- MINGS MARK Green Long Life LED Coconut Palm Tree, 7' (8080122)
- Westgate LED Outdoor Lighting