Shop All LED Outdoor Lighting
Westgate
OUTDOOR LIGHTING
Mfr # LSWX-5-30W-50K-PC
Zoro # G102638191
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 5W/10W/20W/30W
- Lumens 124LM/W
- CRI >70
- Voltage 120-277V
- Color BRONZE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # LSWX-5-30W-50K-PC
- Zoro # G102638191
- UPC # 845060073010
- Country of Origin Unknown
- Category LED Outdoor Lighting
Details
Watts | 5W/10W/20W/30W |
Lumens | 124LM/W |
CRI | >70 |
Voltage | 120-277V |
Color | BRONZE |
Material | Aluminum |
Description
Back plate: Die-cast aluminum with mounting/ gasket installed. Threaded 1/2" HUB provided Front: Polycarbonate lens and housing Includes pre-wired photo electric control:prewired to 120 volts 120~277V Non-cutoff optics ideal for maximum lightdistribution Vandal resistant housing ideal for exposed areas CRI: 80 Power Factor: 95% Operating Temp:-4°F to 104°F 70:000 hour rated life 7-year warranty Suitable for Wet Locations: IP54'
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75980)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, AA, 67 lm (68200)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/927-922/G/DIM 120V6/1FB)
- MAKITA 18V Cordless Fluorescent Flashlight (ML183)
- WESTGATE PC-2SPHOTOCELL 277 VAC, 1000W (PC-2S)
- WESTGATE LFX-LG-50-150W-40K12-VOLT AC/DC INTEGRATED LED LANDSCAPE UPLIGHTS (LFX-LG-50-150W-40K)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- WESTGATE PSS5SVTZ4" TRIPLE SQUARE VERT. TENON - BRONZE (PSS5SVTZ)
- WESTGATE SL-20W-50K-WH-P2 x 10W LAMPS, 1300LM, 5000K CW, WHITE HOUSING, W/ 100º BEAM (SL-20W-50K-WH-P)
- WESTGATE LRS-F-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-F-MCT-C90-MGBR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20292-WH/FST)
- Westgate LED Outdoor Lighting