Shop All LED Outdoor Lighting
Westgate
OUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, MARINE GRADE BRONZE
Mfr # LRS-F-MCT-C90-BK
Zoro # G002637881
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 12W
- Lumens 650LM
- IP Rating IP65
- Voltage 120-277V
- CRI >90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LRS-F-MCT-C90-BK
- Zoro # G002637881
- UPC # 845060063417
- Country of Origin Unknown
- Category LED Outdoor Lighting
Details
Watts | 12W |
Lumens | 650LM |
IP Rating | IP65 |
Voltage | 120-277V |
CRI | >90 |
Color | Black |
Material | Die-cast aluminum |
Description
Aluminum housing, powder coated 120V AC, 60Hz LED Type: DOB CRI: >80 Power Factor: 95% Operating Temp: -40°F to 104°F 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP44
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Mr16exz/l/hx replacement light bulb lamp, 2PK (MR16EXZ/L/HX HALCO)
- ILC Replacement for Light Bulb / Lamp 1500t3q/cl/240v replacement light bulb lamp (1500T3Q/CL/240V LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 22177 replacement light bulb lamp (22177 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio 1003085 replacement light bulb lamp (1003085 USHIO)
- WESTGATE LFX-LG-50-150W-40K12-VOLT AC/DC INTEGRATED LED LANDSCAPE UPLIGHTS (LFX-LG-50-150W-40K)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- WESTGATE PT3-180Double in-line bullhorn at 180 Degree H1.09FT, 3Ft Wide Square Adapter (PT3-180)
- WESTGATE SL-20W-50K-WH-P2 x 10W LAMPS, 1300LM, 5000K CW, WHITE HOUSING, W/ 100º BEAM (SL-20W-50K-WH-P)
- WESTGATE PC-TWISTBUTTON PHOTOCELL, 120-277VAC , 500W (PC-TWIST)
- WESTGATE PML-MCT-BK6-PORT SPLITTER FOR 12V SLIM PUCK SERIES, BLACK (PML-MCT-BK)
- CONSTRUCTION ELECTRICAL PRODUCTS CEP 97132, 100' 18/2 SJTW LED String Light (97132)
- Westgate LED Outdoor Lighting