Shop All LED Bay Lights
Westgate
NEW GEN. UFO HIGHBAY, WATTAGE AND CCT ADJ. WATTS 150/100/80/50W, 30/40/50K, 0-10V, WHITE
Mfr # UHX-150W-MP-50K
Zoro # G402638099
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 160LM/W
- Watts 50W/80W/100W/150W
- Material Aluminum
- CRI >80
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # UHX-150W-MP-50K
- Zoro # G402638099
- UPC # 845060062984
- Country of Origin Unknown
- Category LED Bay Lights
Details
Lumens | 160LM/W |
Watts | 50W/80W/100W/150W |
Material | Aluminum |
CRI | >80 |
IP Rating | IP65 |
Beam Angle | 120° |
Voltage | 120-277V |
Color | BLACK |
Description
Housing: Aluminum heat sink, outdoor powder coating. Voltage: 120-277V AC; 60Hz AC Cord type: 6' SJTW 18/3 AWG cable Efficacy: 130LM/W CRI: >80 Power Factor: ≥0.9 Beam Angle: 110° THD: <20% 1~10V Dimming Operating Temp.: -4°F to 122°F Aluminum LED Board: High conductive, waterproof, aging resistant, salt mist resistance, long-life 5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO BAYE2240W850UDBK (BAYE2/240W/850/UD/BK)
- ILC Replacement for Aqua Ultraviolet A20025 replacement light bulb lamp (A20025 AQUA ULTRAVIOLET)
- LUMAPRO Miniature Halogen Bulb, 2350 lm, 100W (Q100T3/12V/CL)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 6-Pack (LR21433-6PK)
- WESTGATE LSL-6FT-60W-MCT-DWIREGUARD FOR 4FT STRIP FIXTURES (LSL-6FT-60W-MCT-D)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 26558 lm (JEBL 24L 40K 80CRI WH)
- UFO-LIGHTING 100W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL07-100W)
- RCA LED High Bay, 200W, 6-3/4" L x 6-5/8" W (HB660200W50)
- LUXRITE 14 Inch Linear High Bay LED Lights 80/110/150W Up to 20500LM 4CCT 3000K-5000K Adjustable Tilt, 2PK (LR41700-2PK)
- NUVO Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay - 100-277 Volt - Black Finish (65/771R2)
- SUPERIOR ELECTRIC 100W Bay light with Mount Bracket IP65, 120 Degree Beam Angle (SE-LED100WBL)
- Westgate LED Bay Lights