Shop All Electrical Box Hardware
Westgate
MVP99-360-1CFEED-THROUGH ARMORED GROUND CLAMP
Mfr # MVP99-360-1C
Zoro # G502638548
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Conduit Size (In.) 1/2 in to 3/4 in
- Color Natural
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # MVP99-360-1C
- Zoro # G502638548
- UPC # 845060031942
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Conduit Size (In.) | 1/2 in to 3/4 in |
Details
Item | Feed-Through Armored Ground Clamp |
Material | Steel |
Color | Natural |
IP Rating | IP65 |
Description
Westgate's new feed-through armored ground clamp saves time,
labor and material by allowing you to feed armored ground
through the clamp and onto the next connection. Ground wire
does not get cut! Cut only the outer armored jacket and insert
ground wire into center lug. Secure each side of the armored
jacket into the strain reliefs located on each side of the clamp.
FEATURES:
Rated for use with ground rods and rebar, plus steel,
iron and copper pipes.
Pipe range: 1/2" ~ 3/4"
Wire Range: #14 AWG through #4
Ideal for residential, commercial and industrial applications
Armored ground clamps are used to bonding armored cable
to rebar, ground rods, copper or steel water pipes.
All fittings are UL listed and manufactured from high strength
bronze alloy known for itâ€TMs high conductivity.
Meets NEC (National Electric Code) requirements.
labor and material by allowing you to feed armored ground
through the clamp and onto the next connection. Ground wire
does not get cut! Cut only the outer armored jacket and insert
ground wire into center lug. Secure each side of the armored
jacket into the strain reliefs located on each side of the clamp.
FEATURES:
Rated for use with ground rods and rebar, plus steel,
iron and copper pipes.
Pipe range: 1/2" ~ 3/4"
Wire Range: #14 AWG through #4
Ideal for residential, commercial and industrial applications
Armored ground clamps are used to bonding armored cable
to rebar, ground rods, copper or steel water pipes.
All fittings are UL listed and manufactured from high strength
bronze alloy known for itâ€TMs high conductivity.
Meets NEC (National Electric Code) requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ2)
- POWER FIRST 9 ft. 14/3 Extension Cord SPT-3 (3AY46)
- EATON Cutler-Hammer NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CJC-R63/C)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- WESTGATE Westgate LH150-1 Weatherproof Lampholders (LH150-1)
- WESTGATE MVP94-50MR16 7W 4000K CRI 90 500LM (MVP94-50)
- WESTGATE MVP98FEED-THROUGH ARMORED GROUND CLAMP (MVP98)
- WESTGATE MVP99-360-2CTRADE SIZE 1/2- 1 WIRE SIZE 4-6-8 INNER 25, MASTER 100 (MVP99-360-2C)
- SIGMA ELECTRIC Extension Ring, Ring Accessory, 2 Gang (3462231)
- GAMPAK STRAP 1 HOLE EMT 1 1/4"" (49923)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (768)
- Westgate Electrical Box Hardware