Shop All Electrical Box Hardware
Westgate
MVP94-75RGB MR16
Mfr # MVP94-75
Zoro # G802638491
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Conduit Size (In.) 3/4 in
- Color Natural
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # MVP94-75
- Zoro # G802638491
- UPC # 845060097139
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Conduit Size (In.) | 3/4 in |
Details
Item | Feed-Through Armored Ground Clamp |
Material | Steel |
Color | Natural |
IP Rating | IP65 |
Description
This time-saving product makes the job easier. The bending of
bare wire is no longer necessarily since the lug may be rotated in 3
different positions.
FEATURES:
No more loop
Wire range: #14 through #4
Available in 2 sizes of 1/2" and 3/4"
Meets NEC (National Electric Code) requirements.
bare wire is no longer necessarily since the lug may be rotated in 3
different positions.
FEATURES:
No more loop
Wire range: #14 through #4
Available in 2 sizes of 1/2" and 3/4"
Meets NEC (National Electric Code) requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XANTREX Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous (817-2000)
- SIEMENS AC Drive (6SL3211-0AB17-5UA1)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-50-BK)
- NVENT HOFFMAN Aluminum Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A606CHAL)
- WESTGATE MVP98FEED-THROUGH ARMORED GROUND CLAMP (MVP98)
- WESTGATE MVP99-360-1CFEED-THROUGH ARMORED GROUND CLAMP (MVP99-360-1C)
- WESTGATE MVP99-360-2CTRADE SIZE 1/2- 1 WIRE SIZE 4-6-8 INNER 25, MASTER 100 (MVP99-360-2C)
- WESTGATE MVP94-50MR16 7W 4000K CRI 90 500LM (MVP94-50)
- WESTGATE Westgate LH150-1 Weatherproof Lampholders (LH150-1)
- CANTEX Plaster Ring, NOVAL Accessory, 1 Gang, PVC, Single Gang Bracket (EZ03SXAR)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1616C)
- Westgate Electrical Box Hardware