Shop All Electrical Box Hardware
Westgate
MVP94-50MR16 7W 4000K CRI 90 500LM
Mfr # MVP94-50
Zoro # G602638547
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Conduit Size (In.) 1/2 in
- Color Natural
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # MVP94-50
- Zoro # G602638547
- UPC # 845060097122
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Conduit Size (In.) | 1/2 in |
Details
Item | Feed-Through Armored Ground Clamp |
Material | Steel |
Color | Natural |
IP Rating | IP65 |
Description
This time-saving product makes the job easier. The bending of
bare wire is no longer necessarily since the lug may be rotated in 3
different positions.
FEATURES:
No more loop
Wire range: #14 through #4
Available in 2 sizes of 1/2" and 3/4"
Meets NEC (National Electric Code) requirements.
bare wire is no longer necessarily since the lug may be rotated in 3
different positions.
FEATURES:
No more loop
Wire range: #14 through #4
Available in 2 sizes of 1/2" and 3/4"
Meets NEC (National Electric Code) requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Vinyl Fork Terminal #6 Stud PK100 (14RB-6F)
- MERSEN Pwr Dist Block, 310A, 1P, 12P Secndary, 600V (MPDB69151)
- SQUARE D Cam Switch Keyswitch (KAXZ1S141)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 10 in D (CSD202010W)
- WESTGATE MVP99-360-2CTRADE SIZE 1/2- 1 WIRE SIZE 4-6-8 INNER 25, MASTER 100 (MVP99-360-2C)
- WESTGATE Westgate LH150-1 Weatherproof Lampholders (LH150-1)
- WESTGATE MVP99-360-1CFEED-THROUGH ARMORED GROUND CLAMP (MVP99-360-1C)
- WESTGATE MVP98FEED-THROUGH ARMORED GROUND CLAMP (MVP98)
- BISSELL HOMECARE 665 Single Gang Extension Ring (HO425187)
- SOUTHWIRE Box Extension Ring, Box Extension Accessory, Galvanized Steel, Round Pan Box (57111)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Box, Box Accessory, Aluminum, Four-Way Back Box (MB2003W)
- Westgate Electrical Box Hardware