Shop All Light Fixture Parts
Westgate
MR16-5W-RGBMR6 7W 3000K CRI 90 500LM
Mfr # MR16-5W-RGB
Zoro # G202638527
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 5W
- IP Rating IP65
- Voltage 12V
- Material Aluminum And Pc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # MR16-5W-RGB
- Zoro # G202638527
- UPC # 845060035209
- Country of Origin Unknown
- Category Light Fixture Parts
Details
Watts | 5W |
IP Rating | IP65 |
Voltage | 12V |
Material | Aluminum And Pc |
Description
Get up to 20 different color variances using this RGB Par38. The light can also be dimmed using the remote control which is included in the package. You can also jump or fade 3 or 7 colors using the designated preset buttons.
Ideal to spotlight places where a colorful torch is needed such as displays, creative and modern showcasing on products.
Ideal to spotlight places where a colorful torch is needed such as displays, creative and modern showcasing on products.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Red Body (21517)
- ILC Replacement for Osram Sylvania Qtp1/2x18cf/unv (bs/ts) (QTP1/2X18CF/UNV (BS/TS) OSRAM SYLVANIA)
- GALLAGHER M30 Elec Energizer 5Mi (G331434)
- GE LAMPS GE LIGHTING 15W, T6 Incandescent Light Bulb (15T6 -145v)
- WESTGATE T8-EZ3-4FT-18W-50K-C4FT. T8-EZ3 LED TUBE LAMPS, PK 12 (T8-EZ3-4FT-18W-50K-C)
- WESTGATE Polycarbonate Plastic Lens - Red 0.5 In. (LEDR-RED-LENS)
- WESTGATE Bullhorns Pole Mount Bracket Bronze (WE599639)
- WESTGATE PRPT53" ROUND POLE TENON ADAPTER, BRONZE (PRPT5)
- WESTGATE Porcelain Receptacle Ceiling Lamp Holders Bakelite Receptacle (MS507C-UL)
- WESTGATE PSR44"" ROUND POLE TENON ADAPTER (PSR4)
- JANDORF BEADED CHAIN BRS #6 60""L (60361)
- Westgate Light Fixture Parts