Shop All Outdoor Wall Lights
Westgate
LWA-12CW-WHLED ADJUSTABLE CUTOFF WALL PACK, 120-277V
Mfr # LWA-12CW-WH
Zoro # G702631349
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 12W
- Lumens 1200LM
- CRI >80
- Material Die-Cast Aluminum With Powder Coat Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LWA-12CW-WH
- Zoro # G702631349
- UPC # 845060003925
- Country of Origin Unknown
- Category Outdoor Wall Lights
Details
Voltage | 120-277V |
Watts | 12W |
Lumens | 1200LM |
CRI | >80 |
Material | Die-Cast Aluminum With Powder Coat Finish |
Color | White |
Description
Full cutoff, dark sky compliant
Die-cast aluminum with powder coat finish
(Dark Bronze or White)
Philips lumileds lexeon 3030 high flux LED
TIR optic lens - TYPE II
120~277V
CRI: >80
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Die-cast aluminum with powder coat finish
(Dark Bronze or White)
Philips lumileds lexeon 3030 high flux LED
TIR optic lens - TYPE II
120~277V
CRI: >80
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V/20V MAX* Compact Task Light (DCL077B)
- STREAMLIGHT Flashlight Holster, Black, 2-3/8" H x 14"L (75927)
- FEIT ELECTRIC PAR38 E26 Medium Floodlight Color Changing 90 Watt Equivalence 1 pk (PAR38/90W/RGBY)
- WESTGATE CL-EHL-36W-50K-E3936W LED CORN LAMP 5500 LUMENS 5000K E39 AC100-277V, UL LISTED (CL-EHL-36W-50K-E39)
- WESTGATE LESW-20W-50K-P-WHMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P-WH)
- WESTGATE LF4-150CW-TR12-VOLT AC (AC/DC ON 6W&12W) INTEGRATED LED WALL WASH LIGHTS (LF4-150CW-TR)
- WESTGATE LW360-25W-50KLED ROTATABLE WALL PACKS, 120-277V (LW360-25W-50K)
- WESTGATE WMX-SM-15-30W-30KNON-CUTOFF WALL PACK (WMX-SM-15-30W-30K)
- WESTGATE WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V (WMS-S-30K-BR)
- WESTGATE WMX-MD-20-50W-40KLED TUNABLE NON-CUTOFF WALL PACKS (POWER & COLOR TEMP. TUNABLE) (WMX-MD-20-50W-40K)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8317Z)
- Westgate Outdoor Wall Lights