Shop All Landscape Lighting
Westgate
LVT-100LED VANITY LIGHT, 120~277VAC
Mfr # LVT-100
Zoro # G202632020
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP65
- Voltage 12V
- Material Steel
- Watts 100W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LVT-100
- Zoro # G202632020
- UPC # 845060049800
- Country of Origin Unknown
- Category Landscape Lighting
Details
IP Rating | IP65 |
Voltage | 12V |
Material | Steel |
Watts | 100W |
Description
WEATHER-PROOF MINI LANDSCAPE TRANSFORMERS
Wattage: 60W
Voltage: 12VAC
Wattage: 60W
Voltage: 12VAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LED Soft White A19 Dimmable Light Bulb, 10 W, PK4 (67615)
- MOEN Greenfield Three Globe Bath Light in Brushed Nickel (YB1763BN)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- CELEBRATIONS LED LGHT MINI WW 100CT (40840-71)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- WESTGATE TR-75W-DT-TPC-SSLANDSCAPE TRANSFORMER, STAINLESS, 40W DUAL TAP + TMR & PC (TR-75W-DT-TPC-SS)
- WESTGATE Step Light Engine, 12V AC/DC, 2W, outdoor rated, 5000K, fits on single gang "J" box. ETL Listed (SLEA-12V-30K)
- BELL OUTDOOR Lamp Holder Gray (5613-0)
- Westgate Landscape Lighting