Shop All LED Troffers
Westgate
LTRD-2X2-MCTPLED DIRECT-INDIRECT (METAL HOUSING+PC LENS) TROFFERS, AC 100~277V
Mfr # LTRD-2X2-MCTP
Zoro # G402637979
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 25W/30W/35W
- Lumens 125LM/W
- Beam Angle 120°
- Material Aluminum And Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LTRD-2X2-MCTP
- Zoro # G402637979
- UPC # 845060062700
- Country of Origin Unknown
- Category LED Troffers
Details
Voltage | 120-277V |
Watts | 25W/30W/35W |
Lumens | 125LM/W |
Beam Angle | 120° |
Material | Aluminum And Steel |
CRI | >80 |
IP Rating | IP67 |
Color | White |
Description
Input Voltage: AC100V~277V, 50/60Hz Power Factor: 0.97 CRI: >80 Dimmable: 0~10V dimming IP rating: IP20 (Indoor) Ambient temperature -20°F~105°F Rated life: 50,000 hrs. New modern look wide PC lens Exclusive design lens installs from opening on ends to prevent leakage of light Modern matt white finish Earthquake hooks built-in to housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 350W, PAR56 Incandescent Sealed Beam Light Bulb (350PAR56/SP)
- ELCO LIGHTING MR16 LED Lamp (MR16LD)
- FULHAM FIREHORSE 54 to 145 Watts, 1 or 2 Lamps, Electronic Ballast (IH3-UNV272T12HO)
- ESL VISION LED Wall Pack, 45 Watt, 5300 lm5000K, 1 (ESL-WP-45W-250)
- WESTGATE LPNG-1X4-4KLM-40K-DLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-1X4-4KLM-40K-D)
- WESTGATE WAE-4FT-MCT-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-D)
- WESTGATE WAS-4FT-42W-40K-DLED ECONOMY WRAP-AROUND FIXTURES (WAS-4FT-42W-40K-D)
- WESTGATE WAE-4FT-MCT-DTLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-DT)
- WESTGATE T5-22IN-9W-50KLED T5 RETROFIT LAMPS WITH INTERNAL DRIVER, PK 25 (T5-22IN-9W-50K)
- WESTGATE WAE-4FT-30K-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-30K-D)
- COLUMBIA LIGHTING LED Recessed Troffer, 45W, 5525 lm, 4000K (LJT24-40HLG-FSA12125-EDU)
- Westgate LED Troffers