Shop All LED Strip Lights
Westgate
LSP-4FT-40W-40K8' LED STRIP LIGHT, 120-277V AC
Mfr # LSP-4FT-40W-40K
Zoro # G802638415
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 40W
- Lumens 4400LM
- Material Owder Coated Aluminum, Pc Ends
- Voltage 120VAC
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LSP-4FT-40W-40K
- Zoro # G802638415
- UPC # 845060047073
- Country of Origin Unknown
- Category LED Strip Lights
Details
Watts | 40W |
Lumens | 4400LM |
Material | Owder Coated Aluminum, Pc Ends |
Voltage | 120VAC |
Color | White |
IP Rating | IP20 |
Description
4 Feet long
Housing: Powder coated aluminum, PC ends
6Ft. Adjustable suspension cable set included
18" Pull chain
5Ft. Cord with plug
Wattgae: 40W
Voltage: 120V AC
Lumens: 4400LM
Color Temperature: 4000K
IP Rating: IP44
Housing: Powder coated aluminum, PC ends
6Ft. Adjustable suspension cable set included
18" Pull chain
5Ft. Cord with plug
Wattgae: 40W
Voltage: 120V AC
Lumens: 4400LM
Color Temperature: 4000K
IP Rating: IP44
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Rechargeable 2,000 Lumens Headlamp / Flashlight (KTIXD5555)
- ADVANCE PHILIPS ADVANCE 52 to 52 Watts, 2 Lamps, Electronic Ballast (ICN-2S24-T)
- DIAMOND VISIONS 220 lm Assorted LED Extendable Lantern (08-1910)
- ILC Replacement for Nuarc 40-1k Mercury Exposure Unit replacement light bulb lamp (40-1K MERCURY EXPOSURE UNIT NUARC)
- WESTGATE LSL-4FT-WK4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-WK)
- WESTGATE Westgate LEDDR-12V-WP-60W Low Voltage Electronic LED Drivers 12V 5A Output (LEDDR-12V-WP-60W)
- WESTGATE LSL-4FT-40W-50K-D4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-50K-D)
- WESTGATE LSL-8FT-84W-40K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-40K-D-HL)
- WESTGATE LSL-4FT-40W-40K-D3' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-40K-D)
- WESTGATE LSL-3FT-30W-MCT-D2' LED STRIP LIGHT, 120-277V AC (LSL-3FT-30W-MCT-D)
- AMERTAC Rope Light, 120 VAC, 2 W, 144-Lamp, LED Lamp, Daylight Light, 140 Lumens Lumens, 4500 K Color Temp (LROPE12W)
- Westgate LED Strip Lights