Shop All LED Strip Lights
Westgate
LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC
Mfr # LSL-8FT-84W-50K-D-HL
Zoro # G102638429
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 11000LM
- Material Steel With Powder Coating
- Color White
- Watts 84W
- CRI >80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # LSL-8FT-84W-50K-D-HL
- Zoro # G102638429
- UPC # 845060052428
- Country of Origin Unknown
- Category LED Strip Lights
Details
Lumens | 11000LM |
Material | Steel With Powder Coating |
Color | White |
Watts | 84W |
CRI | >80 |
IP Rating | IP20 |
Voltage | 120-277V |
Description
Strip line cover White finish Housing: Steel base with powder coating Lens: Frosted diffuse PC lens Ceiling-mounted Voltage: 120~277V AC, 50/60Hz Chip: Shineon Dimmable 0~10V CRI: >80 IP Rating: IP20 Mounting: Surface mount, wall mount or suspended 5 years warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 300m/if 120-130v replacement light bulb lamp (300M/IF 120-130V PHILIPS)
- MAXLITE Led Shop Light Wht 23W (SL2-48231-50)
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-841-HP 25PK (KTL-F32T8-841-HP)
- ELCO LIGHTING 2 Round Adjustable LED Light Engines" (E218C0730W)
- WESTGATE LSL-4FT-40W-50K-D4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-50K-D)
- WESTGATE Westgate LEDDR-12V-WP-60W Low Voltage Electronic LED Drivers 12V 5A Output (LEDDR-12V-WP-60W)
- WESTGATE LSL-4FT-WK4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-WK)
- WESTGATE LSL-8FT-84W-40K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-40K-D-HL)
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- WESTGATE LSL-4FT-40W-40K-D3' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-40K-D)
- ARMACOST LIGHTING RibbonFlex home 16 ft. L Multicolored Plug-In LED Strip Tape Light Kit 1 pk (423501)
- Westgate LED Strip Lights