Shop All LED Strip Lights
Westgate
LSL-8FT-80W-MCT-D8' LED STRIP LIGHT, 120-277V AC
Mfr # LSL-8FT-80W-MCT-D
Zoro # G902638377
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI >80
- Material Steel With Powder Coating
- Color White
- Watts 80W
- Lumens 8400LM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # LSL-8FT-80W-MCT-D
- Zoro # G902638377
- UPC # 845060052015
- Country of Origin Unknown
- Category LED Strip Lights
Details
CRI | >80 |
Material | Steel With Powder Coating |
Color | White |
Watts | 80W |
Lumens | 8400LM |
Voltage | 120-277V |
Description
Strip line cover White finish Housing: Steel base with powder coating Lens: Frosted diffuse PC lens Ceiling-mounted Voltage: 120~277V AC, 50/60Hz Chip: Shineon Dimmable 0~10V CRI: >80 IP Rating: IP20 Mounting: Surface mount, wall mount or suspended 5 years warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 4000K (FMML 13 840 DNA)
- ENERGIZER Orange No Led Industrial Handheld Flashlight, D, 60 lm (ENISHH25E)
- ILC Replacement for Comet Spotlight replacement light bulb lamp (SPOTLIGHT COMET)
- WALDMANN Task Light, Clip-On, LED, 33W, 100 to 240V (112975000-00555619)
- WESTGATE LSL-4FT-40W-40K-D3' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-40K-D)
- WESTGATE LSP-4FT-40W-40K8' LED STRIP LIGHT, 120-277V AC (LSP-4FT-40W-40K)
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- WESTGATE Westgate LEDDR-12V-WP-60W Low Voltage Electronic LED Drivers 12V 5A Output (LEDDR-12V-WP-60W)
- WESTGATE LSL-4FT-WK4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-WK)
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- DAY-BRITE CFI Selectable LED Strip, 4 in, 120/277V AC (SDS42448L-8CST-UNV-DIM)
- Westgate LED Strip Lights