Shop All LED Strip Lights
Westgate
LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC
Mfr # LSL-8FT-80W-50K-D-A
Zoro # G302638373
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Lumens 8400LM
- Material Steel With Powder Coating
- Color White
- CRI >80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LSL-8FT-80W-50K-D-A
- Zoro # G302638373
- UPC # 845060052091
- Country of Origin Unknown
- Category LED Strip Lights
Details
Voltage | 120-277V |
Lumens | 8400LM |
Material | Steel With Powder Coating |
Color | White |
CRI | >80 |
Watts | 80W |
Description
Strip line cover White finish Housing: Steel base with powder coating Lens: Frosted diffuse PC lens Ceiling-mounted Voltage: 120~277V AC, 50/60Hz Chip: Shineon Dimmable 0~10V CRI: >80 IP Rating: IP20 Mounting: Surface mount, wall mount or suspended 5 years warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Strip Light, 185 lm, 4500K (ZX506-CW-9)
- FEIT ELECTRIC LED MR16 GU10 BW 50W DIM (BPMR16GU10930CA)
- ALLSOP Home Garden 10in Glow Nylon Solar Lantern (31577)
- ILC Replacement for Grainger 2fnc5 replacement light bulb lamp, 2PK (2FNC5 GRAINGER)
- WESTGATE LSL-4FT-40W-40K-D3' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-40K-D)
- WESTGATE LSL-8FT-84W-40K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-40K-D-HL)
- WESTGATE Westgate LEDDR-12V-WP-60W Low Voltage Electronic LED Drivers 12V 5A Output (LEDDR-12V-WP-60W)
- WESTGATE LSL-3FT-30W-MCT-D2' LED STRIP LIGHT, 120-277V AC (LSL-3FT-30W-MCT-D)
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- WESTGATE LSL-4FT-WK4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-WK)
- TASK LIGHTING 16 Ft., 120 Lumens/Ft. 12V Accent Output Tch Dimmer Switch Tape Light Kit, Sgl-Wht, Daylight Wht 5000K (L-RTDK-16-50)
- Westgate LED Strip Lights