Shop All LED Strip Lights
Westgate
LSL-4FT-WK4' LED STRIP LIGHT, 120-277V AC
Mfr # LSL-4FT-WK
Zoro # G302638311
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- IP Rating Damp Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LSL-4FT-WK
- Zoro # G302638311
- UPC # 845060050271
- Country of Origin Unknown
- Category LED Strip Lights
Details
Material | Steel |
IP Rating | Damp Location |
Description
Strip line cover White finish Housing: Steel base with powder coating Lens: Frosted diffuse PC lens Ceiling-mounted Voltage: 120~277V AC, 50/60Hz Chip: Shineon Dimmable 0~10V CRI: >80 IP Rating: IP20 Mounting: Surface mount, wall mount or suspended 5 years warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Cfl Ballast 12PK (ICF-2S13-H1-LDK)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/850/E-4PK)
- LIMELIGHTS Gooseneck Organizer Desk Lamp W/iPad Tablet Stand Book Holder, Orange (LD1002-ORG)
- SIGNIFY HID LED, 36 W, ED23-1/2, Mogul Screw (EX39) (36CC/LED/3CCT/LS EX39 G3 BB 3/1)
- WESTGATE Westgate LEDDR-12V-WP-60W Low Voltage Electronic LED Drivers 12V 5A Output (LEDDR-12V-WP-60W)
- WESTGATE LSL-4FT-40W-40K-D3' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-40K-D)
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- WESTGATE LSP-4FT-40W-40K8' LED STRIP LIGHT, 120-277V AC (LSP-4FT-40W-40K)
- WESTGATE LSL-8FT-84W-40K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-40K-D-HL)
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- MAXXIMA Low Profile Strip Light (M84450)
- Westgate LED Strip Lights