Shop All LED Strip Lights
Westgate
LSL-4FT-40W-40K-D3' LED STRIP LIGHT, 120-277V AC
Mfr # LSL-4FT-40W-40K-D
Zoro # G202638329
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 4200LM
- Watts 40W
- IP Rating IP65
- CRI >80
- Material Steel With Powder Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LSL-4FT-40W-40K-D
- Zoro # G202638329
- UPC # 845060003475
- Country of Origin Unknown
- Category LED Strip Lights
Details
Lumens | 4200LM |
Watts | 40W |
IP Rating | IP65 |
CRI | >80 |
Material | Steel With Powder Coating |
Voltage | 120-277V |
Color | White |
Description
Strip line cover White finish Housing: Steel base with powder coating Lens: Frosted diffuse PC lens Ceiling-mounted Voltage: 120~277V AC, 50/60Hz Chip: Shineon Dimmable 0~10V CRI: >80 IP Rating: IP20 Mounting: Surface mount, wall mount or suspended 5 years warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 5000K, Frosted (S11554)
- ILC Replacement for Grainger 4v420 replacement light bulb lamp, 2PK (4V420 GRAINGER)
- SATCO 7W T10 LED Light Bulb - S14s Base - Frost Finish (S8189)
- ILC Replacement for Philips Pl-t26w/35/4p replacement light bulb lamp (PL-T26W/35/4P PHILIPS)
- WESTGATE LSL-8FT-84W-40K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-40K-D-HL)
- WESTGATE Westgate LEDDR-12V-WP-60W Low Voltage Electronic LED Drivers 12V 5A Output (LEDDR-12V-WP-60W)
- WESTGATE LSL-4FT-WK4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-WK)
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- WESTGATE LSP-4FT-40W-40K8' LED STRIP LIGHT, 120-277V AC (LSP-4FT-40W-40K)
- WESTGATE LSL-4FT-40W-50K-D4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-50K-D)
- LITHONIA LIGHTING LED Stairwell Fixture, 809 Lumens, 3500K (WL2 08L EZ1 LP835)
- Westgate LED Strip Lights