Shop All LED Bay Lights
Westgate
LSL-4FT-40W-35K-DWIREGUARD FOR 2FT STRIP FIXTURES
Mfr # LSL-4FT-40W-35K-D
Zoro # G902638254
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 4200LM
- Beam Angle 140°X80°
- CRI >80
- Material Steel With Powder Coating
- Voltage 120-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LSL-4FT-40W-35K-D
- Zoro # G902638254
- UPC # 845060003468
- Country of Origin Unknown
- Category LED Bay Lights
Details
Lumens | 4200LM |
Beam Angle | 140°X80° |
CRI | >80 |
Material | Steel With Powder Coating |
Voltage | 120-277V |
IP Rating | IP65 |
Color | White |
Watts | 40W |
Description
Strip line cover White finish Housing: Steel base with powder coating Lens: Frosted diffuse PC lens Ceiling-mounted Voltage: 120~277V AC, 50/60Hz Chip: Shineon Dimmable 0~10V CRI: >80 IP Rating: IP20 Mounting: Surface mount, wall mount or suspended 5 years warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 92-414 (92-414 SATCO)
- ILC Replacement for SLI Sylvania Lighting Slt-26083 replacement light bulb lamp (SLT-26083 SLI SYLVANIA LIGHTING)
- ILC Replacement for Canon Micro 60 replacement light bulb lamp (MICRO 60 CANON)
- DABMAR LIGHTING Dabmar Lighting DF5800-G Polycarbonate Area Flood Light; Green (DF5800-G)
- WESTGATE LSL-6FT-60W-MCT-DWIREGUARD FOR 4FT STRIP FIXTURES (LSL-6FT-60W-MCT-D)
- COLUMBIA LIGHTING Columbia Revalume LED Wraparound with Captive Frosted Acrylic Lens, 5600L, 4000K, White (RLW4-40HL-FAW-EDU)
- ALBEO LEDHiBay, 140W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1024T581DQV23KQW1PK)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH)
- NUVO 200 Watt UFO LED High Bay - 5000K - 28800 Lumens - 120-277 Volt - Black Finish (65/786R2)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 30000 Lumens, 120V-277V, 4000K (CPHB 30LM MVOLT 40K)
- STRAITS LED Wattsun High Bay-90W-5000K-EX39 -6pk (915020164)
- Westgate LED Bay Lights