Shop All LED Strip Lights
Westgate
LSL-2FT-20W-MCT-D2' LED STRIP LIGHT, 120-277V AC
Mfr # LSL-2FT-20W-MCT-D
Zoro # G102638146
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20W
- Material Steel With Powder Coating
- Color White
- CRI >80
- Lumens 3150LM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # LSL-2FT-20W-MCT-D
- Zoro # G102638146
- UPC # 845060052435
- Country of Origin Unknown
- Category LED Strip Lights
Details
Watts | 20W |
Material | Steel With Powder Coating |
Color | White |
CRI | >80 |
Lumens | 3150LM |
IP Rating | IP65 |
Voltage | 120-277V |
Description
Strip line cover White finish Housing: Steel base with powder coating Lens: Frosted diffuse PC lens Ceiling-mounted Voltage: 120~277V AC, 50/60Hz Chip: Shineon Dimmable 0~10V CRI: >80 IP Rating: IP20 Mounting: Surface mount, wall mount or suspended 5 years warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ecco 6220 Series Strobe (6220 SERIES STROBE ECCO)
- LUMAPRO LUMAPRO 2.7W, G3 1/2 Miniature Incandescent Light Bulb (1445-2PK)
- SYLVANIA Natural A21 E26 (Medium) LED Bulb Soft White 100 W , 2PK (40752)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 2000LM 6500K Daylight Type A+B G13 Base 12-Pack (LR34184-12PK)
- WESTGATE LSP-4FT-40W-40K8' LED STRIP LIGHT, 120-277V AC (LSP-4FT-40W-40K)
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- WESTGATE Westgate LEDDR-12V-WP-60W Low Voltage Electronic LED Drivers 12V 5A Output (LEDDR-12V-WP-60W)
- WESTGATE LSL-4FT-40W-40K-D3' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-40K-D)
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- WESTGATE LSL-8FT-84W-40K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-40K-D-HL)
- AMERELLE LIGHT THIN STRIP LED 36"" (USL30HBCC)
- Westgate LED Strip Lights