Shop All Area Lights
Westgate
LS-124-BZPOWER & CCT BARN/AREA LIGHT, 120-277V
Mfr # LS-124-BZ
Zoro # G602632026
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 200LM
- Voltage 120AC/DC
- Watts 3W
- Color Bronze
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LS-124-BZ
- Zoro # G602632026
- UPC # 845060034585
- Country of Origin Unknown
- Category Area Lights
Details
Lumens | 200LM |
Voltage | 120AC/DC |
Watts | 3W |
Color | Bronze |
Material | Solid Brass |
Description
Wattage3W Lumens200LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle90Ă‚oIntegrated SMD LED ModuleGlass Lens
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 3WFT 164' 5 m High Output FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WRHO-1)
- ILC Replacement for GE General Electric G.E 200ps30rs/23/stg 130v replacement light bulb lamp (200PS30RS/23/STG 130V GE GENERAL ELECTRIC G.E)
- ZORO SELECT General Purpose Lantern, LED, Yellow (4FZK4)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18453)
- WESTGATE CDLX-LG-30-80W-50KX-GEN SURFACE CANOPY LG HOUSING ADJ. 30W-80W 50K 120-277V 0-10V (CDLX-LG-30-80W-50K)
- WESTGATE LFX-SM-10-30W-MCTP-KN-WHFLOOD/AREA LIGH, T 120-277V (LFX-SM-10-30W-MCTP-KN-WH)
- WESTGATE LF3-HL-100W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-100W-40K-480V)
- WESTGATE CDLX-MD-15-45W-40KX-GEN SURFACE CANOPY MD HOUSING ADJ. 15W-45W 40K 120-277V 0-10V (CDLX-MD-15-45W-40K)
- WESTGATE LF3-HL-230W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-230W-40K-480V)
- WESTGATE LFX-MD-15-50W-50K-TRFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-TR)
- HALO Led Area Light Gry 4000L (ALB4A40GY)
- Westgate Area Lights