Shop All LED Outdoor Lighting
Westgate
LRX-20-50W-MCTPLED DOOR FRAME TROFFER RETROFITS, 120~277VAC
Mfr # LRX-20-50W-MCTP
Zoro # G302638120
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 20W/30W/40W/50W
- Lumens 130LM/W
- CRI >70
- Material Aluminum
- Color BRONZE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LRX-20-50W-MCTP
- Zoro # G302638120
- UPC # 845060073003
- Country of Origin Unknown
- Category LED Outdoor Lighting
Details
Watts | 20W/30W/40W/50W |
Lumens | 130LM/W |
CRI | >70 |
Material | Aluminum |
Color | BRONZE |
Voltage | 120-277V |
Description
Die-cast aluminum with powder coat finish (Dark Bronze) Polycarbonate lens Driver located in isolated compartment forimproved thermal management Twist lock: UL listed dusk-to-dawn photocell CRI: 80 70:000 hour rated life 7-year warranty Suitable for Wet Locations: IP65'
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 4000 K (TWX3 LED ALO 40K MVOLT DDBTXD)
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 110 lm (10022)
- ELCO LIGHTING 3 Die-Cast Louvered Bottom Trim" (EL2633B)
- DWELLINGDESIGNS 22 x 3.5 x 1 in. Berkshire Thermoformed PVC Ceiling Medallion - 10.125 in. (DW290605)
- WESTGATE LFX-LG-50-150W-40K12-VOLT AC/DC INTEGRATED LED LANDSCAPE UPLIGHTS (LFX-LG-50-150W-40K)
- WESTGATE PT3-180Double in-line bullhorn at 180 Degree H1.09FT, 3Ft Wide Square Adapter (PT3-180)
- WESTGATE WMCS-UDL-MCT-BR-DT6†LED CYLINDER LIGHTS, 120~277V (WMCS-UDL-MCT-BR-DT)
- WESTGATE LRS-G-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-G-MCT-C90-MGBR)
- WESTGATE PC-BPBUTTON PHOTOCELL , 120VAC , 500W (PC-BP)
- WESTGATE SL-20W-50K-WH-P2 x 10W LAMPS, 1300LM, 5000K CW, WHITE HOUSING, W/ 100º BEAM (SL-20W-50K-WH-P)
- AFX Outdoor LED Sconce, Color 3000K, 3500 lm (GLEW0536L30UDBK)
- Westgate LED Outdoor Lighting