Shop All LED Outdoor Lighting
Westgate
LRS-F-MCT-C90-WHOUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, BLACK
Mfr # LRS-F-MCT-C90-WH
Zoro # G102637941
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 12W
- Lumens 650LM
- IP Rating IP65
- Voltage 120-277V
- Material Die-cast aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LRS-F-MCT-C90-WH
- Zoro # G102637941
- UPC # 845060063455
- Country of Origin Unknown
- Category LED Outdoor Lighting
Details
Watts | 12W |
Lumens | 650LM |
IP Rating | IP65 |
Voltage | 120-277V |
Material | Die-cast aluminum |
Color | White |
CRI | >90 |
Description
Aluminum housing, powder coated 120V AC, 60Hz LED Type: DOB CRI: >80 Power Factor: 95% Operating Temp: -40°F to 104°F 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP44
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F72T12/D/HO)
- GE LAMPS GE LIGHTING 1103 Watts, 1 Lamps, HID Ballast Kit (GEM1000ML5AA5-5)
- KILLARK Jelly Jar LED Retrofit, 1085 lm, 120VAC (WTR-2)
- AFX Kylo 5'' Outdoor Wall Sconce (KYLW0305LAJENBK)
- WESTGATE WMCS-UDL-MCT-BR-DT6†LED CYLINDER LIGHTS, 120~277V (WMCS-UDL-MCT-BR-DT)
- WESTGATE PML-MCT-BK6-PORT SPLITTER FOR 12V SLIM PUCK SERIES, BLACK (PML-MCT-BK)
- WESTGATE LF3-HL-RSFSQUARE POLE MOUNT FOR LF3-HL-230W/300W (LF3-HL-RSF)
- WESTGATE LFX-LG-50-150W-40K12-VOLT AC/DC INTEGRATED LED LANDSCAPE UPLIGHTS (LFX-LG-50-150W-40K)
- WESTGATE LRS-F-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-F-MCT-C90-MGBR)
- WESTGATE PC-2SPHOTOCELL 277 VAC, 1000W (PC-2S)
- PURE GARDEN Solar Powered Outdoor LED Lights, 8PK (82-9265)
- Westgate LED Outdoor Lighting