Shop All Outdoor Lighting Accessories
Westgate
LRS-B-40K-PCLED RESIDENTIAL LANTERNS WITH PHOTOCELL
Mfr # LRS-B-40K-PC
Zoro # G702638263
original price:
$57.25
18% off
new price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 6W
- CRI >80
- IP Rating IP65
- Material Aluminum Housing, Powder Coated
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LRS-B-40K-PC
- Zoro # G702638263
- UPC # 845060019612
- Country of Origin Unknown
- Category Outdoor Lighting Accessories
Details
Watts | 6W |
CRI | >80 |
IP Rating | IP65 |
Material | Aluminum Housing, Powder Coated |
Color | Bronze |
Lumens | 550LM |
Voltage | 120V |
Description
Westgate Residential Lantern Series
Aluminum housing, powder coated
120V AC, 60Hz
LED Type: DOB
CRI: >80
Power Factor: 95%
Operating Temp: -40°F to 104°F
50,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Aluminum housing, powder coated
120V AC, 60Hz
LED Type: DOB
CRI: >80
Power Factor: 95%
Operating Temp: -40°F to 104°F
50,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Rechargeable Hand Lamp, LED, 3W, Blk, Purple (40KG17)
- ILC Replacement for Sylvania Fm13/835 replacement light bulb lamp (FM13/835 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Aha120v12wa20mm replacement light bulb lamp (AHA120V12WA20MM LIGHT BULB / LAMP)
- BELLE LUCI S14 E26 LED BULB BX25 WW (BLBUS14D25W)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- 1STSOURCE PRODUCTS 5.5" Round Pole Cap (86-00023)
- HADCO Mounting Stake, 9-1/2"Lx1-3/8" Wx1-3/8" H (S7)
- LITHONIA LIGHTING Bracket, Mounting, Angle (FSAB DDB U)
- 1STSOURCE PRODUCTS 6" Round Pole Cap (86-00024)
- CAMCO FABRIC PARTY LIGHT HOLDERS, PK 7 (42733)
- TIKI Torch Mounting Bracket (1312130)
- Westgate Outdoor Lighting Accessories