Shop All Recessed Lighting Kits
Westgate
LRD-TL-10W-30K-4S-WH4 LED TRIMLESS RECESSED LIGHTS
Mfr # LRD-TL-10W-30K-4S-WH
Zoro # G202631382
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 10W
- CRI 90
- Voltage 120VAC
- Lumens 700LM
- Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LRD-TL-10W-30K-4S-WH
- Zoro # G202631382
- UPC # 845060068368
- Country of Origin Unknown
- Category Recessed Lighting Kits
Details
Watts | 10W |
CRI | 90 |
Voltage | 120VAC |
Lumens | 700LM |
Material | Die-Cast Aluminum |
Color | White |
Description
Die-cast aluminum with white powder coat finish
CRI: 90
Working voltage: 120V AC
Lumens: 700LM
Beam Angle: 30°
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified
CRI: 90
Working voltage: 120V AC
Lumens: 700LM
Beam Angle: 30°
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, Black (P5603-31)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U524)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8, 5000K, PK30 (46238G)
- GE LAMPS GE LIGHTING 107 to 109 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-N-ULTRA)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- MAXSA INNOVATIONS Retrofit 5"-6" LED Dwnlght for recessed lighting - Warm Wht LEDs 2700K (80101)
- Westgate Recessed Lighting Kits