Shop All Recessed Lighting Kits
Westgate
LRD-TL-10W-30K-4R-WH4 LED TRIMLESS RECESSED LIGHTS
Mfr # LRD-TL-10W-30K-4R-WH
Zoro # G302631152
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 10W
- CRI 90
- Voltage 120VAC
- Lumens 700LM
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LRD-TL-10W-30K-4R-WH
- Zoro # G302631152
- UPC # 845060068313
- Country of Origin Unknown
- Category Recessed Lighting Kits
Details
Watts | 10W |
CRI | 90 |
Voltage | 120VAC |
Lumens | 700LM |
Color | White |
Material | Die-Cast Aluminum |
Description
Die-cast aluminum with white powder coat finish
CRI: 90
Working voltage: 120V AC
Lumens: 700LM
Beam Angle: 30°
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified
CRI: 90
Working voltage: 120V AC
Lumens: 700LM
Beam Angle: 30°
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F20T12/CW/ECO)
- ILC Replacement for Naed 54747 replacement light bulb lamp (54747 NAED)
- ILC Replacement for Philips Master Pl-l Xtra 40w/840/4p replacement light bulb lamp (MASTER PL-L XTRA 40W/840/4P PHILIPS)
- ILC Replacement For NUVO LIGHTING, S29673 (S29673)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- LUXRITE 4 Inch LED Recessed Downlights 3 CCT 3000K-5000K CRI90 15W 1200LM Dimmable 4-Pack (LR23265-4PK)
- Westgate Recessed Lighting Kits