Shop All Recessed Lighting Kits
Westgate
LRD-7W-50K-3WTR-CLED WINGED RECESSED LIGHT
Mfr # LRD-7W-50K-3WTR-C
Zoro # G602630879
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 500LM
- Voltage 120VAC
- CRI 90
- Watts 7W
- Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LRD-7W-50K-3WTR-C
- Zoro # G602630879
- UPC # 845060068009
- Country of Origin Unknown
- Category Recessed Lighting Kits
Details
Lumens | 500LM |
Voltage | 120VAC |
CRI | 90 |
Watts | 7W |
Material | Die-Cast Aluminum |
Color | Clear |
Description
Die-cast aluminum with white powder coat finish
CRI: 90
Working voltage: 120V AC
Lumens: 700LM (10W), 500LM (7W)
Beam Angle: 10° (pin hole & slot trims) 24° (open trims)
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified
CRI: 90
Working voltage: 120V AC
Lumens: 700LM (10W), 500LM (7W)
Beam Angle: 10° (pin hole & slot trims) 24° (open trims)
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Cord and Plug Connector 3-Wire, White (R122 WH)
- COLUMBIA LIGHTING Vapor Tight Fixture, 94W, 9900 lm, 4000K (LXEM8-40ML-RFA-EDU)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12125-EDU)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F28WT5/841/ECO)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- JESCO LIGHTING LED 4'' Fire Rated Round Shallow Regressed 12W 90CRI Downlight Fixture (RLF-4612FR-SW5-WH)
- Westgate Recessed Lighting Kits