Shop All Recessed Lighting Kits
Westgate
LRD-7W-40K-3WTRSL-WHLED WINGED RECESSED LIGHT
Mfr # LRD-7W-40K-3WTRSL-WH
Zoro # G202630897
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 500LM
- Watts 7W
- Voltage 120VAC
- CRI 90
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # LRD-7W-40K-3WTRSL-WH
- Zoro # G202630897
- UPC # 845060067880
- Country of Origin Unknown
- Category Recessed Lighting Kits
Details
Lumens | 500LM |
Watts | 7W |
Voltage | 120VAC |
CRI | 90 |
Color | White |
Material | Die-Cast Aluminum |
Description
Die-cast aluminum with white powder coat finish
CRI: 90
Working voltage: 120V AC
Lumens: 700LM (10W), 500LM (7W)
Beam Angle: 10° (pin hole & slot trims) 24° (open trims)
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified
CRI: 90
Working voltage: 120V AC
Lumens: 700LM (10W), 500LM (7W)
Beam Angle: 10° (pin hole & slot trims) 24° (open trims)
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Cbn Bz, 80W, 5000K, 120-277V (XTOR8B)
- ILC Replacement for Ottlite Nature`s Sunlite PL 18 Watt replacement light bulb lamp (NATURE`S SUNLITE PL 18 WATT OTTLITE)
- SATCO 25 W CA8 Incandescent - Frost - 2500 Hours - 200L - Candelabra Base - 130V (A3678)
- NEWHOUSE Clamp Lamp Wht Joe (NHCLP-JO-WH)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- HALO DRECT MT WH 4""W LED 4PK (HLBSL4069FS354P)
- Westgate Recessed Lighting Kits