Shop All Recessed Lighting Kits
Westgate
LRD-10W-50K-3WTR-HZLED WINGED RECESSED LIGHT
Mfr # LRD-10W-50K-3WTR-HZ
Zoro # G302631435
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90
- Lumens 700LM
- Voltage 120VAC
- Watts 10W
- Color Matte Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # LRD-10W-50K-3WTR-HZ
- Zoro # G302631435
- UPC # 845060067118
- Country of Origin Unknown
- Category Recessed Lighting Kits
Details
CRI | 90 |
Lumens | 700LM |
Voltage | 120VAC |
Watts | 10W |
Color | Matte Silver |
Material | Die-Cast Aluminum |
Description
Die-cast aluminum with white powder coat finish
CRI: 90
Working voltage: 120V AC
Lumens: 700LM (10W), 500LM (7W)
Beam Angle: 10° (pin hole & slot trims) 24° (open trims)
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified
CRI: 90
Working voltage: 120V AC
Lumens: 700LM (10W), 500LM (7W)
Beam Angle: 10° (pin hole & slot trims) 24° (open trims)
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 50W Halogen Ball Lite replacement light bulb lamp (50W HALOGEN BALL LITE SATCO)
- AFX Retrofit LED Kit - 35W 3500Lm 120-277V - White (RFKIT35)
- NORWELL Double L Sconce 26 LED Vanity Light - Chrome (8146-CH-FA)
- ILC Replacement for Mighty Pure Mp22a (120v 50/60hz) Transformer Ballast (MP22A (120V 50/60HZ) TRANSFORMER BALLAST MIGHTY)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 6" LED Canless Recessed Downlight , 2700-5000K, White (WF6-SWW5-90CRI-MW-M6)
- Westgate Recessed Lighting Kits