Shop All Recessed Lighting Kits
Westgate
LRD-10W-40K-3WTRPH-BKLED WINGED RECESSED LIGHT
Mfr # LRD-10W-40K-3WTRPH-BK
Zoro # G302631367
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90
- Lumens 700LM
- Voltage 120VAC
- Watts 10W
- Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # LRD-10W-40K-3WTRPH-BK
- Zoro # G302631367
- UPC # 845060066951
- Country of Origin Unknown
- Category Recessed Lighting Kits
Details
CRI | 90 |
Lumens | 700LM |
Voltage | 120VAC |
Watts | 10W |
Material | Die-Cast Aluminum |
Color | Black |
Description
Die-cast aluminum with white powder coat finish
CRI: 90
Working voltage: 120V AC
Lumens: 700LM (10W), 500LM (7W)
Beam Angle: 10° (pin hole & slot trims) 24° (open trims)
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified
CRI: 90
Working voltage: 120V AC
Lumens: 700LM (10W), 500LM (7W)
Beam Angle: 10° (pin hole & slot trims) 24° (open trims)
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Target Tech 651 Strobe (651 STROBE TARGET TECH)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 120V and CCT Selector (PT-DLR-C-4I-10W-5CCT-120V)
- PROGRESS LIGHTING LED Stone Glass Sconce Collection Black ADA Wall Sconce (P710080-031-30)
- DIODE LED OMNIDRIVE X 24V 30W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V30W-J)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- PORTOR 6in LED Round Can-less Gimbal DownLight, CCT Selector (PT-DLG2-R-6I-18W-5CCT)
- Westgate Recessed Lighting Kits