Shop All Recessed Lighting Kits
Westgate
LRD-10W-30K-3WTR-HZLED WINGED RECESSED LIGHT
Mfr # LRD-10W-30K-3WTR-HZ
Zoro # G702631035
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 700LM
- Voltage 120VAC
- CRI 90
- Watts 10W
- Color Matte Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LRD-10W-30K-3WTR-HZ
- Zoro # G702631035
- UPC # 845060066579
- Country of Origin Unknown
- Category Recessed Lighting Kits
Details
Lumens | 700LM |
Voltage | 120VAC |
CRI | 90 |
Watts | 10W |
Color | Matte Silver |
Material | Die-Cast Aluminum |
Description
Die-cast aluminum with white powder coat finish
CRI: 90
Working voltage: 120V AC
Lumens: 700LM (10W), 500LM (7W)
Beam Angle: 10° (pin hole & slot trims) 24° (open trims)
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified
CRI: 90
Working voltage: 120V AC
Lumens: 700LM (10W), 500LM (7W)
Beam Angle: 10° (pin hole & slot trims) 24° (open trims)
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Industrial Headlamps, Black, Al, 3 3/8 in L (HM60R)
- ILC Replacement for Eiko 031293051486 replacement light bulb lamp (031293051486 EIKO)
- ILC Replacement for PLUSRITE MH250/U/MOG (MH250/U/MOG PLUSRITE)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Iop-4P32-N (IOP-4P32-N)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE LED SQUARE DOWNLIGHT, CRI90, 15W, 1100 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL6-BF-41K)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- LITHONIA LIGHTING LED Downlight, 4" Size, 9 W, 120V, 14" H (WF4 REG SWW5 90CRI MW M6)
- Westgate Recessed Lighting Kits