Shop All Area Lights
Westgate
LR2-50NW-PAREA LIGHT with NEMA TWIST-LOCK PHOTOCELL 120-277V(Arm & Mounting Strap Incl.)
Mfr # LR2-50NW-P
Zoro # G002632114
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 5050LM
- Voltage 120-277V
- Watts 50W
- CRI >70
- Color Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LR2-50NW-P
- Zoro # G002632114
- UPC # 845060008395
- Country of Origin Unknown
- Category Area Lights
Details
Lumens | 5050LM |
Voltage | 120-277V |
Watts | 50W |
CRI | >70 |
Color | Dark Bronze |
IP Rating | IP65 |
Material | Die-Cast Aluminum With Powder Coat Finish |
Description
Die-cast aluminum with powder coat finish (Dark Bronze)
Polycarbonate lens
Driver located in isolated compartment for
improved thermal management
Twist lock, UL listed dusk-to-dawn photocell
CRI: 80
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Polycarbonate lens
Driver located in isolated compartment for
improved thermal management
Twist lock, UL listed dusk-to-dawn photocell
CRI: 80
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixt Ceil2L W/Chn-Wh12X6 (66200)
- ILC Replacement for Grainger 1tjv8 replacement light bulb lamp (1TJV8 GRAINGER)
- ILC Replacement for Satco S8997 replacement light bulb lamp (S8997 SATCO)
- RCA LED Linear Luminaire, 94-31/64"Lx5-5/16"W (SH8B2465NU50)
- WESTGATE LFX-XS-15W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-XS-15W-50K-KN)
- WESTGATE LFX-MD-15-50W-50K-TRFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-TR)
- WESTGATE LFX-MD-15-50W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-KN)
- WESTGATE CDLX-LG-30-80W-50KX-GEN SURFACE CANOPY LG HOUSING ADJ. 30W-80W 50K 120-277V 0-10V (CDLX-LG-30-80W-50K)
- WESTGATE LF3-HL-230W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD/AREA LIGHT SERIES (LF3-HL-230W-40K-480V)
- WESTGATE CDLX-MD-15-45W-40KX-GEN SURFACE CANOPY MD HOUSING ADJ. 15W-45W 40K 120-277V 0-10V (CDLX-MD-15-45W-40K)
- RAILHEAD GEAR Explosion-Proof Rechargeable LED Area Li (RH-EXRWL)
- Westgate Area Lights