Shop All LED Outdoor Lighting
Westgate
LR-ECO-ARMLED BARN LIGHTS WITH PHOTOCELL (Arm Optional)
Mfr # LR-ECO-ARM
Zoro # G202638107
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating Damp Location
- Color Dark Bronze
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LR-ECO-ARM
- Zoro # G202638107
- UPC # 845060015805
- Country of Origin Unknown
- Category LED Outdoor Lighting
Details
IP Rating | Damp Location |
Color | Dark Bronze |
Material | Aluminum |
Description
Die-cast aluminum with powder coat finish (Dark Bronze) Optional 90° Arm (1-1/4†EMT Elbow) Polycarbonate lens Driver located in isolated compartment for improved thermal management Beam Angle: 90° UL listed photocell CRI: >80 50,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY WTHReady RCH LED Light (RCL1FN2WR.1)
- SATCO 100 W G40 Incandescent - Clear - 4000 Hours - 1150L - Medium Base - 120V (S3013)
- DIODE LED OMNIDRIVE X 24V 30W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V30W-J)
- BULBRITE Dusk to Dawn 9 Watt A19 LED Light Bulb Medium (E26) Base - 3000K (Soft White Light), 800 Lumens, 4PK (862791)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- WESTGATE LRS-G-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-G-MCT-C90-MGBR)
- WESTGATE PC-TWISTBUTTON PHOTOCELL, 120-277VAC , 500W (PC-TWIST)
- WESTGATE SL-20W-50K-WH-P2 x 10W LAMPS, 1300LM, 5000K CW, WHITE HOUSING, W/ 100º BEAM (SL-20W-50K-WH-P)
- WESTGATE PC-BPBUTTON PHOTOCELL , 120VAC , 500W (PC-BP)
- WESTGATE PC-2SPHOTOCELL 277 VAC, 1000W (PC-2S)
- HUBBELL LIGHTING Hubbell MBUL-1L3K-1 Mini LED Bullet, 13.2 W, 1100L, 3000K, Glass Lens, Bronze, NEMA 3R, IP65, DLC (MBUL1L3K1)
- Westgate LED Outdoor Lighting